This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
109000249
Zoro #
G223388548
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
2.05 in
Overall Width
0.65 in
Overall Height
0.65 in
Details
Item
Electrode
Compatible Manufacturer Part Number
RU80e, RU90, RU98e
Compatible Product Type
Water Heaters
Compatible Brand
Rinnai
Description
Electrode, Compatible Manufacturer Part Number RU80e, RU90, RU98e, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 0.65 in, Overall Length 2.05 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Not Applicable, Includes Not Applicable, Overall Width 0.65 in, Product Type Electrode, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.