Shop RINNAI

Rheem Water Heater Pilot Assemblies

  • Mfr # 109001268

  • Zoro # G823389242


product price:  $52.45
/ea

Key Features

Overall Height
3.45 in
Overall Width
4 in
Includes
Bracket, Insulation
Compatible Product Type
Water Heaters
Compatible Manufacturer Part Number
RE140e, RE160e, RE180e, RE199e
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
109001268
Zoro #
G823389242
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
3.45 in
Overall Width
4 in
Overall Length
6.05 in

Details

Item
Electrode
Includes
Bracket, Insulation
Compatible Product Type
Water Heaters
Compatible Manufacturer Part Number
RE140e, RE160e, RE180e, RE199e
Compatible Brand
Rinnai

Description

Electrode, Compatible Manufacturer Part Number RE140e, RE160e, RE180e, RE199e, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 3.45 in, Overall Length 6.05 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Not Applicable, Includes Bracket, Insulation, Overall Width 4 in, Product Type Electrode, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.