Shop RINNAI

Rheem Water Heater Pilot Assemblies

  • Mfr # AU206-218

  • Zoro # G823387248


product price:  $10.19
/ea

Key Features

Compatible Brand
Rinnai
Features
Real OEM Electrode Sleeves are Engineered to Fit your System Perfectly, Supporting Optimal Ignition Performance and Helping Maintain your Equipment's Original Safety Standards
Overall Length
1.95 in
Overall Width
1.9 in
Compatible Product Type
Water Heaters
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AU206-218
Zoro #
G823387248
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
1.95 in
Overall Width
1.9 in
Overall Height
0.7 in

Details

Compatible Brand
Rinnai
Features
Real OEM Electrode Sleeves are Engineered to Fit your System Perfectly, Supporting Optimal Ignition Performance and Helping Maintain your Equipment's Original Safety Standards
Compatible Product Type
Water Heaters
Item
Electrode

Description

Electrode, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 0.7 in, Overall Length 1.95 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Real OEM Electrode Sleeves are Engineered to Fit your System Perfectly, Supporting Optimal Ignition Performance and Helping Maintain your Equipment's Original Safety Standards, Includes Not Applicable, Overall Width 1.9 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.