Shop RINNAI

Rheem Water Heater Pilot Assemblies

  • Mfr # H73-120

  • Zoro # G023387819


product price:  $20.25
/ea

Key Features

Compatible Manufacturer Part Number
R50LSi, R75LSi, R94LSi
Compatible Brand
Rinnai
Overall Height
1 in
Overall Length
3.1 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H73-120
Zoro #
G023387819
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
1 in
Overall Length
3.1 in
Overall Width
1.05 in

Details

Compatible Manufacturer Part Number
R50LSi, R75LSi, R94LSi
Item
Electrode
Compatible Brand
Rinnai
Material
Porcelain
Compatible Product Type
Water Heaters

Description

Electrode, Compatible Manufacturer Part Number R50LSi, R75LSi, R94LSi, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Porcelain, Overall Height 1 in, Overall Length 3.1 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Not Applicable, Includes Not Applicable, Overall Width 1.05 in, Product Type Electrode, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.