This item is Discontinued.

Rinnai Super HE+ 10 GPM 180K BTU Propane Gas Exterior Tankless Water Heater RU180EP

Super HE+ 10 GPM 180K BTU Propane Gas Exterior Tankless Water Heater (Discontinued)

  • Mfr # RU180EP
  • Zoro # G2941807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RU180EP
Zoro #
G2941807
UPC #
766156009600
Country of Origin
Japan

Details

Residential / Commercial
Residential / Commercial
Gas Connection
3/4" MNPT
For Use With
GTK15|RWM101|PCD07-SM|
Gas Type
Propane
Voltage
AC 120 Volts, 60 Hz
Temp. Range
98-185 deg. F
BtuH
180,000
Standards
AHRI, CSA, CEC, Energy Star, Mobile Home Certified
Vent Type
Outdoor
Features
Professional installation required; call 84-GO-Rinnai for assistance.
Series
Super High Efficiency Plus
Color/Finish
Silver
Flow Rate (GPM)
0.26 to 10
Mounting
Wall
Additional Features
ENERGY STAR® Qualified with an Energy Factor of 0.96 / Uniform Energy Factor of 0.93

Description

Enjoy an endless supply of hot water with the SENSEITM RU180eP Super High Efficiency Plus condensing tankless water heater from Rinnai. Only the size of a small suitcase, the propane fueled RU180eP model is compact, easy-to-install and perfect for outdoor locations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.