Shop RINNAI

Venting Kits for Water Heaters

  • Mfr # 107000267

  • Zoro # G923387506


product price:  $74.79
/ea

Key Features

Compatible Brand
Rinnai
Overall Height
5 in
Overall Width
9.7 in
Overall Length
14.6 in
Compatible Product Type
Water Heaters
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
107000267
Zoro #
G923387506
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
5 in
Overall Width
9.7 in
Overall Length
14.6 in

Details

Item
Condensate Trap
Compatible Brand
Rinnai
Compatible Product Type
Water Heaters

Description

Condensate Trap, Compatible Manufacturer Part Number Not Applicable, Mounting Orientation Not Applicable, Overall Height 5 in, Overall Length 14.6 in, Overall Width 9.7 in, Product Type Condensate Trap, Vent Connection Size Not Applicable, Venting Distance Not Applicable, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Material Not Applicable, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.