Shop RINNAI

Venting Kits for Water Heaters

  • Mfr # 104000061-K

  • Zoro # G223389453


product price:  $262.99
/ea
Free Shipping & Returns

Key Features

Overall Height
7 in
Compatible Brand
Rinnai
Compatible Product Type
Water Heaters
Overall Width
11 in
Overall Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
104000061-K
Zoro #
G223389453
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
7 in
Overall Width
11 in
Overall Length
13 in

Details

Compatible Brand
Rinnai
Compatible Product Type
Water Heaters
Item
Fan Motor Assembly Kit

Description

Fan Motor Assembly Kit, Compatible Manufacturer Part Number Not Applicable, Mounting Orientation Not Applicable, Overall Height 7 in, Overall Length 13 in, Overall Width 11 in, Product Type Fan Motor Assembly Kit, Vent Connection Size Not Applicable, Venting Distance Not Applicable, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Material Not Applicable, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.