Shop RINNAI

Water Detectors

  • Mfr # 105000176

  • Zoro # G423388126


product price:  $35.15
/ea

Key Features

Overall Width
1.3 in
Overall Height
1.25 in
Features
Real OEM Water Flow Sensors are Engineered to the Original Specs, Ensuring your System Maintains Accurate Monitoring and Smooth Operation Every Time
Compatible Brand
Rinnai
Compatible Product Type
Water Heaters
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
105000176
Zoro #
G423388126
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
1.3 in
Overall Height
1.25 in
Overall Length
4.15 in

Details

Item
Flow Sensor
Features
Real OEM Water Flow Sensors are Engineered to the Original Specs, Ensuring your System Maintains Accurate Monitoring and Smooth Operation Every Time
Compatible Brand
Rinnai
Compatible Product Type
Water Heaters

Description

Flow Sensor, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 1.25 in, Overall Length 4.15 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Real OEM Water Flow Sensors are Engineered to the Original Specs, Ensuring your System Maintains Accurate Monitoring and Smooth Operation Every Time, Includes Not Applicable, Overall Width 1.3 in, Product Type Flow Sensor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.