Shop RINNAI

Water Detectors

  • Mfr # 107000088

  • Zoro # G723389694


product price:  $18.25
/ea

Key Features

Compatible Manufacturer Part Number
RL75i, RL94i, RLX94i
Features
Real OEM Probes and Sensors are Engineered to Factory Specs, Ensuring your System Operates Seamlessly and Accurately Detects Water Flow for Optimal Performance
Overall Height
1 in
Compatible Product Type
Water Heaters
Compatible Brand
Rinnai
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
107000088
Zoro #
G723389694
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
1 in
Overall Length
3.05 in
Overall Width
1 in

Details

Compatible Manufacturer Part Number
RL75i, RL94i, RLX94i
Item
Flow Turbine
Features
Real OEM Probes and Sensors are Engineered to Factory Specs, Ensuring your System Operates Seamlessly and Accurately Detects Water Flow for Optimal Performance
Compatible Product Type
Water Heaters
Compatible Brand
Rinnai

Description

Flow Turbine, Compatible Manufacturer Part Number RL75i, RL94i, RLX94i, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 1 in, Overall Length 3.05 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Real OEM Probes and Sensors are Engineered to Factory Specs, Ensuring your System Operates Seamlessly and Accurately Detects Water Flow for Optimal Performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.