Shop RINNAI

Water Detectors

  • Mfr # 107000319

  • Zoro # G023387468


product price:  $41.15
/ea

Key Features

Overall Height
1 in
Compatible Manufacturer Part Number
CU160e, CU160i, CU199e, CU199i, RU130e, RU130i, RU160e, RU160i, RU180e, RU180i, RU199e, RU199i
Compatible Product Type
Water Heaters
Features
Real OEM Water Heater Flow Turbines are Engineered to Manufacturer Specifications, Ensuring Seamless Operation and Long-Lasting Performance for your System
Overall Length
3.05 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
107000319
Zoro #
G023387468
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
1 in
Overall Length
3.05 in
Overall Width
1.1 in

Details

Item
Flow Turbine
Compatible Manufacturer Part Number
CU160e, CU160i, CU199e, CU199i, RU130e, RU130i, RU160e, RU160i, RU180e, RU180i, RU199e, RU199i
Compatible Product Type
Water Heaters
Features
Real OEM Water Heater Flow Turbines are Engineered to Manufacturer Specifications, Ensuring Seamless Operation and Long-Lasting Performance for your System
Compatible Brand
Rinnai

Description

Flow Turbine, Compatible Manufacturer Part Number CU160e, CU160i, CU199e, CU199i, RU130e, RU130i, RU160e, RU160i, RU180e, RU180i, RU199e, RU199i, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 1 in, Overall Length 3.05 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.