Shop RINNAI

Water Detectors

  • Mfr # 107000687

  • Zoro # G823388290


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4.5 in
Overall Length
6 in
Overall Height
3.25 in
Compatible Product Type
Water Heaters
Features
Real OEM Valves and Sensors Cut Total Ownership Costs By Fitting Right the First Time, Reducing Misdiagnoses, Repeat Service Calls and Premature Replacements
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
107000687
Zoro #
G823388290
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
4.5 in
Overall Length
6 in
Overall Height
3.25 in

Details

Item
Water Flow Servo and Sensor
Compatible Product Type
Water Heaters
Features
Real OEM Valves and Sensors Cut Total Ownership Costs By Fitting Right the First Time, Reducing Misdiagnoses, Repeat Service Calls and Premature Replacements
Compatible Brand
Rinnai

Description

Water Flow Servo and Sensor, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 3.25 in, Overall Length 6 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Real OEM Valves and Sensors Cut Total Ownership Costs By Fitting Right the First Time, Reducing Misdiagnoses, Repeat Service Calls and Premature Replacements, Includes Not Applicable, Overall Width 4.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.