This item is Discontinued.

Rinnai Water Heater Elements 205000087

This item is Discontinued.

Rinnai

Water Heater Elements (Discontinued)

Mfr # 205000087
Zoro # G323388660
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
205000087
Zoro #
G323388660
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
0.75 in
Overall Width
4.05 in
Overall Length
4.8 in

Details

Compatible Manufacturer Part Number
EX38C
Compatible Product Type
Water Heaters
Compatible Brand
Rinnai
Features
Real OEM Thermistors are Engineered to Factory Specifications, Ensuring Precise Temperature Readings and Seamless Operation for your EX38C System.
Item
Thermistor

Description

Thermistor, Compatible Manufacturer Part Number EX38C, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 0.75 in, Overall Length 4.8 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Real OEM Thermistors are Engineered to Factory Specifications, Ensuring Precise Temperature Readings and Seamless Operation for your EX38C System., Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.