Shop RINNAI

Heating Elements for Electric Water Heat

  • Mfr # 105000982

  • Zoro # G323387632


product price:  $25.85
/ea

Key Features

Overall Height
0.45 in
Compatible Brand
Rinnai
Compatible Product Type
Water Heaters
Overall Length
4.85 in
Compatible Manufacturer Part Number
RE140e, RE160e, RE180e, RE199e
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
105000982
Zoro #
G323387632
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
0.45 in
Overall Length
4.85 in
Overall Width
2.5 in

Details

Item
Thermistor
Compatible Brand
Rinnai
Compatible Product Type
Water Heaters
Compatible Manufacturer Part Number
RE140e, RE160e, RE180e, RE199e

Description

Thermistor, Compatible Manufacturer Part Number RE140e, RE160e, RE180e, RE199e, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 0.45 in, Overall Length 4.85 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Not Applicable, Includes Not Applicable, Overall Width 2.5 in, Product Type Thermistor, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.