Shop RINNAI

Water Heater Elements

  • Mfr # U217-449

  • Zoro # G523387616


product price:  $1.39
/ea

Key Features

Compatible Manufacturer Part Number
R63LSe2, R75LSe, R94LSe
Overall Height
1.85 in
Overall Length
3 in
Features
The Rinnai U217-449 Thermistor Stop Screw (804) V2532 ensures even heavy-duty components remain secure and stable. Selecting real OEM screws helps to ensure the unit stays running safely and efficiently as well
Compatible Brand
Rinnai
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U217-449
Zoro #
G523387616
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
1.85 in
Overall Length
3 in
Overall Width
2.65 in

Details

Compatible Manufacturer Part Number
R63LSe2, R75LSe, R94LSe
Features
The Rinnai U217-449 Thermistor Stop Screw (804) V2532 ensures even heavy-duty components remain secure and stable. Selecting real OEM screws helps to ensure the unit stays running safely and efficiently as well
Compatible Brand
Rinnai
Item
Thermistor
Compatible Product Type
Water Heaters

Description

Thermistor, Compatible Manufacturer Part Number R63LSe2, R75LSe, R94LSe, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 1.85 in, Overall Length 3 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.