Shop RINNAI

Water Heater Elements

  • Mfr # 104000208-K

  • Zoro # G623387813


product price:  $67.65
/ea

Key Features

Compatible Manufacturer Part Number
RL75e, RL94e
Overall Height
0.85 in
Compatible Product Type
Water Heaters
Compatible Brand
Rinnai
Overall Width
1.35 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
104000208-K
Zoro #
G623387813
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
0.85 in
Overall Width
1.35 in
Overall Length
3.25 in

Details

Compatible Manufacturer Part Number
RL75e, RL94e
Compatible Product Type
Water Heaters
Compatible Brand
Rinnai
Item
Thermistor
Features
Real OEM Thermistor Kits are Engineered for your Unit's Exact Specs, Ensuring Accurate Temperature Readings and Dependable Operation Every Cycle.

Description

Thermistor, Compatible Manufacturer Part Number RL75e, RL94e, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 0.85 in, Overall Length 3.25 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Real OEM Thermistor Kits are Engineered for your Unit's Exact Specs, Ensuring Accurate Temperature Readings and Dependable Operation Every Cycle., Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.