Shop All Outdoor Lawn Games
Rio
Rio BPL-1902-1 Backpack Multi Position Lounger
Mfr # BPL-1902-1
Zoro # G004174827
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rio
- MFR # BPL-1902-1
- Zoro # G004174827
- UPC # 80958385824
- Country of Origin China
- Category Outdoor Lawn Games
Description
The Backpack Lounger is perfect for the beach or pool. It adjusts to multiple positions and lays flat for all over sunning. It comes with padded adjustable shoulder straps and a large storage pouch. It's made of durable polyester fabric and rust-proof steel frame.
Features- Multi-position lounger
- Padded, adjustable backpack straps
- Large storage pouch
- Sturdy steel frame
- Weight capacity 250 lbs
- Patented
- Material: Polyester
- Open Size: 72.00" x 21.75" x 35.00"
- Closed Size: 3.50" x 21.75" x 26.00"
- Seat Height: 11 in.
- Weight Capacity: 250 lbs
- Weight: 10.98 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 104 Drive Links (18HX104E)
- NATURE SPRING Nature Spring Magnetic Garage Door Screen, 2 Car Stall Mesh Curtain Keeps Mosquitos and Insects Out (316833LTU)
- FISKARS PWR Gear 25 By Lopper (394771-1002)
- PENTAIR POOL PRODUCTS 5 in. Dura-Glas Trap with Basket Replacement Strainer Pool and Spa Pump (PKG115)
- CRAFTSMAN Quickwind(TM) Weedwacker(R) String Trimm (CMZST260H)
- MARANDA GAMES Ladderball Pro Steel (53902)
- COLEMAN SCREENHOUSE GRY 13X15' (2000036710)
- CHAMPION SPORTS BowlIng, 10 Pins/1 Ball (BPSET)
- PACIFIC PLAY TENTS Super Duper 4-Kid Dome Tent (40205)
- TOY TIME Regulation Sized Cornhole Canvas Bag Set with Moisture Lining for Kids/Adults (8-pack, Blue/Red) (475884FHW)
- TOY TIME Regulation Sized Cornhole Canvas Bag Set with Moisture Lining for Kids/Adults (8-pack, Black/Red) (868634OKK)
- Rio Outdoor Lawn Games