Shop All Ottomans
Rio
Rio GR569-430-1 4 Position Ottoman Lounger; Charcoal & Oxblood
Mfr # GR569-430-1
Zoro # G403949972
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
This chair is perfect for lounging outside in your backyard or while camping. This 4-position lounger with fold-out ottoman has a dark powder coated aluminum frame, extra wide seat and pillow headrest. The ottoman lounger has wide molded arms with angled slot for a cell phone, a beverage holder, and a bottle opener integrated into the arm rest. The padded shoulder strap makes it easy to transport to outdoor events.
Features- 4-position lounger with fold-out ottoman
- Dark powder coated steel frame for corrosion resistance
- Wide arms with angled slot for a cell phone, a beverage holder
- Carry straps
- A bottle opener integrated into the arm rest
- Color: Charcoal & Oxblood
- Open Size: 30.25" x 34.75" x 40.50"
- Closed Size: 8.00" x 30.25" x 38.25"
- Weight: 20.24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 3M-8067-4in All Weather Flashing Tape Tanslit Liner - 4 in. x 75 ft. (3m-ht005)
- BAXTON STUDIO Lexi Modern Light Beige Upholstered Queen Size Bed (136-7437)
- HOLLAND BAR STOOL CO 36" x 36" Rustic, Indoor/Outdoor All-Season EnduroTop Table Top (OD36SRustic)
- RICHELIEU HARDWARE Adjustable Contemporary Furniture Leg, 5/8 in (16 mm), Aluminum (206016010)
- BAXTON STUDIO Celeste Oak Beige Linen Upholstered Ottoman Bench (139-7607)
- BAXTON STUDIO Stacey Modern White Faux Leather Upholstered Ottoman (143-8148)
- BAXTON STUDIO Lindsey Grey Upholstered and Greywashed Wood Cocktail Ottoman (164-10653)
- BAXTON STUDIO Gallo Dark Brown Leather Storage Ottoman (39-3300)
- FLASH FURNITURE Beige LeatherSoft Recliner & Ottoman w/ Wood Base (BT-7818-BGE-GG)
- BAXTON STUDIO Nox Dark Brown Ottoman (27-3190)
- BAXTON STUDIO Lindsey Charcoal Upholstered and Greywashed Wood Cocktail Ottoman (164-10652)
- Rio Ottomans