Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Riobel 4 4-Function Handshower 4372C-WS

4 4-Function Handshower (Discontinued)

  • Mfr # 4372C-WS
  • Zoro # G408462957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4372C-WS
Zoro #
G408462957
UPC #
883186478999
Country of Origin
Unknown

Dimensions

Length
4.06 in
Width
2.63 in
Height
10.63 in

Details

Finish
Chrome

Description


4 functions
  • •Flow rate options at 60 PSI:-2.0 GPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.