This item is Discontinued.

Riobel 6 2-Function Showerhead With Arm 366BK-WS

6 2-Function Showerhead With Arm (Discontinued)

  • Mfr # 366BK-WS
  • Zoro # G108454382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
366BK-WS
Zoro #
G108454382
UPC #
883186466903
Country of Origin
Unknown

Dimensions

Height
3.54 in
Width
5.51 in
Length
5.51 in

Details

Finish
Black
Application
Bathroom

Description


2 functions
  • •Flow rate options at 60 PSI:-2.0 GPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.