This item is Discontinued.

Riobel Classic 8-Inch Lavatory Faucet In Brushed Nickel PR08LBN-10

Classic 8-Inch Lavatory Faucet In Brushed Nickel (Discontinued)

  • Mfr # PR08LBN-10
  • Zoro # G708453860
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PR08LBN-10
Zoro #
G708453860
UPC #
883186076539
Country of Origin
Unknown

Dimensions

Width
6.31 in
Height
6.63 in
Length
12.38 in

Details

Finish
Brushed Nickel
Application
Bathroom

Description


Flow rate options at 60 PSI: 1.5 GPM
  • •Quick Connect system for easy installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.