
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RU11KNPN
Zoro #
G908448857
UPC #
883186516790
Country of Origin
China
Dimensions
Width
7.83 in
Length
7.83 in
Height
3.34 in
Details
Finish
Polished Nickel
Application
Bathroom
Standards
Lead Law Compliant; WaterSense Listed
Flow Rate
1.2 GPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.