Rip-Tie
10" L Buckle Hook-and-Loop Cinch Strap BK PK 2
- Zoro #: G1893291
- Mfr #: NW-10-G02-BK
Hover or click to zoom Tap to zoom
Key Features
- Length: 10"
- Color: Black
- Width: 1.00"
- Tensile Strength: 90 lb.
- Max. Bundle Dia.: 2.5"
- Material: Nylon
- Temp. Range: -70 Degrees to 200 Degrees F
- Includes: Brass Grommets and Polypropylene Webbing
$12.19
Pk of 2, $6.10/ea
Subtotal: $12.19
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- RIP-TIE Strap, Heavy Duty, Orange, PK50, 1x10" N-10-G50-O
- RIP-TIE Adhesive Back Strap, White, 1"x2", PK50 A-02-050-W
- RIP-TIE Heavy Duty Strap, Brown, 1"x14", PK100 S-14-100-BN
- RIP-TIE Strap, Heavy Duty, Orange, PK100, 1x18" N-18-100-O
- RIP-TIE Hook and Loop Cable Tie, 1/2"x6", White Y-06-120-W
- RIP-TIE Durable Woven Strap, Green, 2"x24", PK50 J-24-E50-GN
- RIP-TIE Heavy Duty Strap, Green, 1"x9", PK10, Package quantity: 10 NW-09-010-GN
- RIP-TIE Heavy Duty Strap, Green, 1"x30", PK100 NW-30-100-GN
- RIP-TIE Heavy Duty Strap, Black, 1"x30", PK100 NW-30-100-BK
- RIP-TIE Reusable Strap, Rainbow, 1"x6", PK10 HE-06-010-RW
- QUICKCABLE Metal Tab Cable Ties, 11.5", 50lb., PK100 502310-100
- Rip-Tie Cable Ties