Cable Tie Roll, 75 ft L, 3/4 in W, Brown, Nylon, Polyethylene, 50 lb Strength
Mfr # W-75-MRL-BN
Zoro # G1588119
product price: $34.19
/eaKey Features
Cable Tie Style
Hook and Loop
Nominal Length
75 ft
Width
3/4 in
Color
Brown
Material
Nylon, Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W-75-MRL-BN
Zoro #
G1588119
UPC #
733178372142
Country of Origin
United States
Dimensions
Nominal Length
75 ft
Width
3/4 in
Thickness
0.08"
Details
Item
Cable Tie Roll
Cable Tie Style
Hook and Loop
Color
Brown
Material
Nylon, Polyethylene
Tensile Strength
50 lb
Design
Cut to Length
Locking Style
Hook and Loop
Operating Temp. Range
0 Degrees to 220 Degrees F
Closure Type
Wrap
Mountable
No
Marking
No
Continuous/Perforated
Continuous
Description
Hook-and-Loop Cable Tie Roll, Cut to Length, Wrap, Tensile Strength 50 lb, Width 0.75 in, Closure Type Wrap, Length 75 ft, Mountable No, Package Style Cut to Length, Color Brown, Thickness 0.08 in, Material Nylon, Polyethylene, Flame Retardant No, Max. Bundle Dia. Variable, Marking No, Max. Temp. Rating 220 Degrees F, Min. Temp. Rating 0 Degrees F, Temp. Range 0 Degrees to 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.