
Cable Tie Strap, 15 in L, 4-1/4 in Max Bundle Dia., Rainbow, Nylon Tie, 50 lb Strength, 10 PK
Mfr # D-15-010-RW
Zoro # G6249864
product price: $69.49
/pk 10, $6.95/eaKey Features
Cable Tie Style
Hook and Loop
Nominal Length
15 in
Width
1-1/2 in
Nominal Max. Bundle Dia.
4-1/4 in
Material
Nylon Tie
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-15-010-RW
Zoro #
G6249864
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
15 in
Width
1-1/2 in
Nominal Max. Bundle Dia.
4-1/4 in
Details
Item
Cable Tie Strap
Cable Tie Style
Hook and Loop
Color
Rainbow
Material
Nylon Tie
Tensile Strength
50 lb
Design
Wrap
Locking Style
Hook and Loop
Operating Temp. Range
-70 Degrees F to 200 Degrees F
Closure Type
Wrap
Marking
Yes
Mountable
No
Description
Original Rip-Tie CableWrap 10-Pack, Package Quantity 10
- Our original patented tie, one end semi-permanently attaches to a cable, the other end has a pull-tab to fasten and unfasten the Rip-Tie with one hand.
- Durable and tested up to 10,000 release cycles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.