Zoro Homepage

Cable Tie Strap, 16 in L, 4-1/4 in Max Bundle Dia., Blue, 50 PK

  • Mfr # N-16-G50-BU

  • Zoro # G6223353


product price: $175.99
/pk 50, $3.52/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Hook and Loop
Nominal Length
16 in
Width
1 in
Nominal Max. Bundle Dia.
4-1/4 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-16-G50-BU
Zoro #
G6223353
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
16 in
Width
1 in
Nominal Max. Bundle Dia.
4-1/4 in

Details

Item
Cable Tie Strap
Cable Tie Style
Hook and Loop
Color
Blue

Description

Heavy duty strap, Blue,PK50,1inx16in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products