Cable Tie Strap, 22 in L, 6-1/4 in Max Bundle Dia., Blue, Nylon Buckle, 10 PK
Mfr # NW-22-G10-BU
Zoro # G9060368
product price: $62.69
/pk 10, $6.27/eaKey Features
Nominal Length
22 in
Width
1 in
Nominal Max. Bundle Dia.
6-1/4 in
Color
Blue
Material
Nylon Buckle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NW-22-G10-BU
Zoro #
G9060368
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
22 in
Width
1 in
Nominal Max. Bundle Dia.
6-1/4 in
Details
Item
Cable Tie Strap
Color
Blue
Material
Nylon Buckle
Description
Heavy Duty Strap,Blue,1 In.x22 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.