Cable Tie Strap, 36 in L, Brown, 10 PK
Mfr # NW-36-010-BN
Zoro # G9059570
product price: $76.19
/pk 10, $7.62/ea
Free Shipping & Returns
Key Features
Nominal Length
36 in
Width
1 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NW-36-010-BN
Zoro #
G9059570
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
36 in
Width
1 in
Details
Item
Cable Tie Strap
Color
Brown
Description
Heavy Duty Strap,Brown,1 In.x36 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.