Cable Tie Strap, 4 in L, 1-1/2 in Max Bundle Dia., Red, Nylon, 90 lb Strength, 5 PK
Mfr # C-04-005-RD
Zoro # G712923717
product price: $16.39
/pk 5, $3.28/eaKey Features
Cable Tie Style
Hook and Loop
Nominal Length
4 in
Width
1 in
Nominal Max. Bundle Dia.
1-1/2 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-04-005-RD
Zoro #
G712923717
UPC #
733178260852
Country of Origin
United States
Dimensions
Nominal Length
4 in
Width
1 in
Nominal Max. Bundle Dia.
1-1/2 in
Max. Bundle Dia.
1.5 in
Length
4 in
Details
Item
Cable Tie Strap
Cable Tie Style
Hook and Loop
Color
Red
Material
Nylon
Tensile Strength
90 lb
Mounting Style
Adhesive
Design
Wrap
Operating Temp. Range
-70 Degrees F to 200 Degrees F
Locking Style
Hook and Loop
Adhesive Type
Acrylic
Mountable
No
Marking
Yes
Flame Retardant
No
Number of Pieces per Roll
5
Closure Type
Wrap
Description
Hook-and-Loop Cable Tie, Adhesive Mount, Width 1 in, Length 4 in, Mountable Yes, Color Red, Material Nylon, Nylon Arylic based binder adhesive, Flame Retardant No, Max. Bundle Dia. 1.5 in, Marking Yes, Mounting Style Adhesive, Number of Pieces per Roll 5, Package Quantity 5
- Acrylic pressure sensitive adhesive securely attaches CableCatch to equipment racks, desks or walls.
- One quick pull of the tab releases the cable for quick equipment set-ups.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.