Zoro Homepage

Cable Tie Strap, 9 in L, Red, 100 PK

  • Mfr # NW-09-100-RD

  • Zoro # G9058712


product price: $336.99
/pk 100, $3.37/ea
Free Shipping & Returns

Key Features

Nominal Length
9 in
Width
1 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NW-09-100-RD
Zoro #
G9058712
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
9 in
Width
1 in

Details

Item
Cable Tie Strap
Color
Red

Description

Heavy Duty Strap,Red,1 In.x9 In.,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.