Zoro Homepage

Cable Wrap, 8 in, 1 in W, Yellow, 5 PK

  • Mfr # C-08-005-Y

  • Zoro # G416548117


product price: $27.25
/pk 5, $5.45/ea

Key Features

Length
8 in
Backing Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-08-005-Y
Zoro #
G416548117
UPC #
733178261477
Country of Origin
United States

Dimensions

Length
8 in
Width
1 in

Details

Backing Material
Nylon
Item
Cable Wrap
Color
Yellow

Description

Acrylic pressure sensitive adhesive securely attaches CableCatch to equipment racks, desks or walls. One quick pull of the tab releases the cable for quick equipment set-ups.


  • Acrylic pressure sensitive adhesive securely attaches CableCatch to equipment racks, desks or walls.
  • One quick pull of the tab releases the cable for quick equipment set-ups.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.