Cable Wrap, 9 in, 1 in W, Neon Pink, 5 PK
- Mfr # J-B9-C05-NP
- Zoro # G216548805
product price:Â
$
25.99
/pk of 5, $5.20/ea
Key Features
Hook and Loop Type
Wrap
Backing Material
Nylon
Width
1 in
Length
9 in
Color
Neon Pink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J-B9-C05-NP
- Zoro #
- G216548805
- UPC #
- 733178802731
- Country of Origin
- United States
- Item
- Cable Wrap
- Hook and Loop Type
- Wrap
- Backing Material
- Nylon
- Color
- Neon Pink
Dimensions
- Width
- 1 in
- Length
- 9 in
Description
Black Flat Bottom Carabiner has a wider opening for a large variety of uses. CableCarrier strap. Choose your length below. Release with one hand. Durable and tested up to 10,000 release cycles.
- Black Flat Bottom Carabiner has a wider opening for a large variety of uses.
- CableCarrier strap.
- Choose your length below.
- Release with one hand.
- Durable and tested up to 10,000 release cycles.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.