Hook and Loop Strap
- Mfr # 103-BS-12YE
- Zoro # G023352596
product price:Â
$
4.15
/ea
Sold in multiples of 6 for
$24.90
Key Features
Overall Width
1 in
Closure Type
Hook-and-Loop
For Location
Indoor/Outdoor
Count
3
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 103-BS-12YE
- Zoro #
- G023352596
- UPC #
- 810016850892
- Country of Origin
- China
- Closure Type
- Hook-and-Loop
- Item
- Cinch Strap
- For Location
- Indoor/Outdoor
- Count
- 3
- Color
- Yellow
- Includes
- (3) 12 in x 1 in Hook-and-Loop Straps
- Resistance Properties
- Corrosion-Resistant
- For Use With
- Cables, Cords, Hoses, Rope
- Product Type
- Cinch Strap
- Front Closure
- Hook-and-Loop
- Wire Color
- Yellow
- Compatible Product Type
- Cables, Cords, Hoses, Rope
Dimensions
- Overall Width
- 1 in
- Wire Rope Length
- 12 in
- Overall Length
- 12 in
- Length
- 12 in
Description
Hook and Loop Strap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.