Shop RIP-TIE

Cable Tie Strap, 22 in L, 6-1/4 in Max Bundle Dia., White, Nylon Buckle, 2 PK

  • Mfr # NW22-G02-W
  • Zoro # G0435362

product price: 
$
16.75
/pk of 2, $8.38/ea

Key Features

Nominal Length
22 in
Width
1 in
Nominal Max. Bundle Dia.
6-1/4 in
Color
White
Material
Nylon Buckle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NW22-G02-W
Zoro #
G0435362
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
22 in
Width
1 in
Nominal Max. Bundle Dia.
6-1/4 in

Details

Item
Cable Tie Strap
Color
White
Material
Nylon Buckle

Description

Heavy Duty Strap,White,1 In.x22 In.,PK2, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.