Shop RIP-TIE
See all product information
Create Account
Cable Tie Strap, 16 in L, 4 in Max Bundle Dia., White, Nylon, 90 lb Strength, 10 PK
Mfr # OW-16-G10-W
Zoro # G9061269
product price:Â
$
88.45
/pk 10, $8.85/ea
Key Features
Nominal Length
16 in
Width
2 in
Nominal Max. Bundle Dia.
4 in
Color
White
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OW-16-G10-W
- Zoro #
- G9061269
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Length
- 16 in
- Width
- 2 in
- Nominal Max. Bundle Dia.
- 4 in
Details
- Item
- Cable Tie Strap
- Color
- White
- Material
- Nylon
- Tensile Strength
- 90 lb
Description
Heavy Duty Strap,White,2 In.x16 In.,PK10, Package Quantity 10