Cable Tie Strap, 5 in L, 1 in Max Bundle Dia., Black, Nylon, Polypropylene, 25 PK
Mfr # F-05-025-BK
Zoro # G0436010
product price: $17.69
/eaKey Features
Cable Tie Style
Hook and Loop
Nominal Length
5 in
Width
1/2 in
Nominal Max. Bundle Dia.
1 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F-05-025-BK
Zoro #
G0436010
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
5 in
Width
1/2 in
Nominal Max. Bundle Dia.
1 in
Details
Item
Cable Tie Strap
Cable Tie Style
Hook and Loop
Color
Black
Material
Nylon, Polypropylene
Locking Style
Hook and Loop
Description
Hook and Loop Cable Tie,1/2 In.x5 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.