Shop RIP-TIE
See all product information
Create Account
Cable Tie, 10 in L, 2 in Max Bundle Dia., Black, 10 PK
Mfr # Y-10-HPL-BK
Zoro # G6378738
product price:Â
$
21.15
/pk of 10, $2.11/ea
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
10 in
Width
1 in
Nominal Max. Bundle Dia.
2 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y-10-HPL-BK
- Zoro #
- G6378738
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Length
- 10 in
- Width
- 1 in
- Nominal Max. Bundle Dia.
- 2 in
Details
- Item
- Cable Tie
- Cable Tie Style
- Hook and Loop
- Color
- Black
- Locking Style
- Hook and Loop
Description
Hook and Loop Cable Tie, 1 in x 10 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.