
Strap, Durable Woven, Brown, PK2, 1x6"
Mfr # J-B6-C02-BN
Zoro # G6377161
product price: $11.15
/pk 2, $5.58/eaKey Features
Width
1 in
Length
6 in
Breaking Strength
90 lb
Material
Nylon
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J-B6-C02-BN
Zoro #
G6377161
UPC #
-
Country of Origin
United States
Dimensions
Width
1 in
Length
6 in
Details
Item
Cable Wrap
Breaking Strength
90 lb
Material
Nylon
Color
Brown
Description
Durable Woven Strap, Brown PK10 1inx6in, Package Quantity 2
- Black Flat Bottom Carabiner has a wider opening for a large variety of uses.
- CableCarrier strap.
- Choose your length below.
- Release with one hand.
- Durable and tested up to 10,000 release cycles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.