Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rip Van Leos CNC 4 x 10 CT LS 1.69oz, 10PK 0002

Leos CNC 4 x 10 CT LS 1.69oz, 10PK (Discontinued)

  • Mfr # 0002
  • Zoro # G312684179
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0002
Zoro #
G312684179
UPC #
850047620002
Country of Origin
Spain

Dimensions

Size
1.69 oz

Details

Features
Rip Van Leos are a delicious, crunchy treat inspired by traditional sandwich cookies. Made with all-natural ingredients, these Cookies and Cream Leos allow you to indulge guilt-free. Perfect for on-the-go and coffee breaks, each serving contains just 110 calories. Rip Van Leos have 50% less sugar than Oreos, Tate's, and BelVita, and offer 3 times more fiber than Nutri-Grain bars and Sugar Wafers. Endurance athletes love their low-sugar, high-carb ratio for longer, stronger training sessions. These nutritious, portable snacks are Non-GMO, Kosher, and Vegan, making them ideal for various dietary preferences. Choose Rip Van Leos for a tasty, diet-friendly indulgence.
Health Benefits
Low Sugar, Low Carb, Sugar-Free, Zero Carb, Keto Friendly
Ingredients
Wheat Flour, Palm Fruit Oil*, Sugar, Vegetable Fiber (Chicory Root, Soluble Corn), Allulose, Cocoa Processed with Alkali, Sugar Cane Fiber, Sea Salt, Sunflower Lecithin, Natural Flavor, Stevia Leaf Extract. *Sustainably sourced. Contains wheat. May contain milk, soy, and tree nuts.
Flavor
Cookies and Cream
Item
Sandwich Cookie
Type
Snack, Dessert, Breakfast Treats
Dietary Information
Vegan, Vegetarian, NON-GMO

Description

Rip Van LEOs - Cookies and Cream Sandwich Cookies - Low Sugar Snack Cookies - Low Carb Snack - Diabetic Snacks - 40 Low Sugar Cookies 10 Packs of 1.69oz


  • Healthy Individually Wrapped Cookies with Only 3g of Sugar: Contains 0g Trans Fat, 110 calories, and 3g of Fiber.
  • Low Sugar Cookies: With 3g of sugar, Rip Van Leos are diet friendly making for a perfect sweet treat for adults and kids
  • Simple Clean Ingredients: We seek the highest quality, the simplest and the most nutritious ingredients that allow us to still make delicious food.
  • Authentic Flavor from Natural Ingredients: Sandwich cookies made with a blend of cocoa and bourbon Vanilla
  • Contains 10 individual go packs of 4 cookies per pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.