Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rip Van Wafel DCV 4 x 12 CT  1.16oz, 12PK 3303

Wafel DCV 4 x 12 CT 1.16oz, 12PK (Discontinued)

  • Mfr # 3303
  • Zoro # G712684175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3303
Zoro #
G712684175
UPC #
856282003303
Country of Origin
Netherlands

Dimensions

Size
1.16 oz

Details

Features
Rip Van WAFELS are a delicious, chewy treat inspired by traditional Dutch Stroopwafels. Made with real ingredients, these Dutch Caramel & Vanilla snacks allow you to indulge guilt-free. Perfect for on-the-go and coffee breaks, each wafel is only 120 calories. Rip Van WAFELS have 50% less sugar than Oreos, Tate's, and BelVita, and offer 3 times more fiber than Nutri-Grain and Nature Valley bars. Endurance athletes love their low-sugar, high-carb ratio for longer, stronger training sessions. These nutritious, portable snacks are Non-GMO and Kosher, making them ideal for various dietary preferences. Choose Rip Van WAFELS for a tasty, diet-friendly indulgence."
Type
Snack, Dessert, Breakfast Treats
Item
Wafels
Ingredients
Chicory Root Fiber, Wheat Flour, Palm Fruit Oil*, Butter, Cane Sugar, Vegetable Glycerin, Chickpea Flour, Eggs, Sea Salt, Vanilla Extract, Organic Cinnamon, Sunflower Lecithin, Oat Fiber, Baking Soda, Monkfruit Extract. *Sustainably sourced
Dietary Information
Kosher, NON-GMO,
Flavor
Dutch Caramel & Vanilla

Description

Rip Van WAFELS Dutch Caramel & Vanilla Stroopwafels, Healthy Non GMO, Low Calorie / Sugar Office Snacks, 3g, 12 Count Packaging May Vary


  • Healthy Snack with Only 3g of Sugar: Contains 3g of Sugar, 0g Trans Fat, 120 calories, and 6g of Fiber in each 33g stroopwafel
  • Simple Clean Ingredients: No artificial colors or flavors, preservatives, trans fat, soy, or high fructose corn syrup
  • Authentic Flavor from Natural Ingredients: Snack wafers made with a blend of bourbon vanilla, cinnamon and molasses
  • Snackable and Packable: Healthy snack food for the office, lunch boxes, post workout or breakfast on the go
  • Individually Wrapped: Contains 12 individually wrapped Dutch Caramel & Vanilla stroopwafels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.