Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rip Van Wafer CHH 4 x 16 CT  0.78oz, 16PK 5177

Wafer CHH 4 x 16 CT 0.78oz, 16PK (Discontinued)

  • Mfr # 5177
  • Zoro # G412684178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5177
Zoro #
G412684178
UPC #
850020705177
Country of Origin
Austria

Dimensions

Size
0.78 oz

Details

Features
Rip Van Wafers are a delicious, a crunchy twist treat inspired by traditional Dutch Stroopwafels. Made with real ingredients, these Chocolate Hazelnut wafers, allow you to indulge guilt-free. Perfect for on-the-go and coffee breaks, each wafer is only 130 calories. Rip Van Wafers have 50% less sugar than Oreos, Tate's, and BelVita, and offer 3 times more fiber than Nutri-Grain bars and Sugar Wafers. Endurance athletes love their low-sugar, high-carb ratio for longer, stronger training sessions. These nutritious, portable snacks are Non-GMO, and Vegan, making them ideal for various dietary preferences. Choose Rip Van Wafers for a tasty, diet-friendly indulgence.
Item
Wafers
Ingredients
Palm Fruit Oil*, Hazelnuts, Wheat Flour, Sugar Beet Fiber, Chocolate (Sugar, Chocolate), Cocoa Processed with Alkali, Sugar Cane Fiber, Canola Lecithin (Canola Lecithin, Wheat Flour), Vanilla Extract, Coconut Oil, Salt, Stevia Leaf Extract, Baking Soda *Sustainably sourced Sustainably sourced CONTAINS WHEAT, TREENUTS Made on a line that processes egg, soy, milk, treenuts.
Dietary Information
Vegan, Vegetarian, NON-GMO, Keto
Flavor
Chocolate Hazelnut
Type
Snack, Dessert, Breakfast Treats

Description

Rip Van Chocolate Hazelnut Wafer Cookies - Keto - Non-GMO - Healthy Snacks - Low Carb & Low Sugar 2g - Low Calorie - Vegan - 16 Count


  • Healthy Snack with Only 2g of Sugar: Contains 2g of Sugar, 4g of net carbs, 0g Trans Fat, 130 calories, and 6g of Fiber in each 33g Wafer
  • Simple Clean Ingredients: No artificial colors or flavors, preservatives, trans fat, soy, or high fructose corn syrup
  • Authentic Flavor from Natural Ingredients: Snack wafers made with real cocoa and dark chocolate.
  • Snackable and Packable: Healthy snack food for the office, lunch boxes, post workout or breakfast on the go.
  • Individually Wrapped: Contains 16 individually wrapped chocolate hazelnut wafers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.