All Weather Notebook, Journal, PK3
Mfr # 391FX
Zoro # G9791162
product price: $23.19
/pk 3, $7.73/eaKey Features
Sheet Size
4-5/8 in x 7 in
Paper Color
White
Number of Sheets
24
Cover Color
Yellow
Cover Material
Field Flex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
391FX
Zoro #
G9791162
UPC #
632281039198
Country of Origin
United States
Dimensions
Sheet Size
4-5/8 in x 7 in
Details
Paper Color
White
Number of Sheets
24
Cover Color
Yellow
Cover Material
Field Flex
Backing
Hard Cover
Paper Weight
32 lb
Item
All Weather Notebook
Includes
(48) Numbered Pages
Binding
Nonwirebound
Rule
Journal
Description
All Weather Notebook, Cover Color Yellow, Cover Material Field Flex, Binding Nonwirebound, Backing Hard Cover, Sheet Size 4-5/8 in x 7 in, Rule Journal, Paper Color White, Paper Weight 32 lb, Includes (48) Numbered Pages, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.