Shop RITE IN THE RAIN
See all product information
Create Account
Pen, Black, Non-Erasable, Ballpoint
- Mfr # OD97
- Zoro # G4352488
product price:Â
$
24.59
/ea
Key Features
Pen Ink Color
Black
Pen Cap
Retractable
Includes Pen Cushion
Cushion Not Included
Pen Grip
Textured Grip
Series
All-Weather Metal Pen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OD97
- Zoro #
- G4352488
- UPC #
- 632281101390
- Country of Origin
- United States
- Item
- Pen
- Pen Ink Color
- Black
- Pen Cap
- Retractable
- Includes Pen Cushion
- Cushion Not Included
- Pen Grip
- Textured Grip
- Series
- All-Weather Metal Pen
- Features
- All-Weather
- Barrel Color
- Green
- Pen Tip
- 0.9 mm
- Barrel Material
- Brass
- Marker Cap
- Retractable
- Metal Detectable
- Not Metal Detectable
- Ink Type
- Ballpoint
- Refillable
- Refillable
- Tip Type
- Bullet
- Clip Type
- Pocket Clip
- Cartridge Type
- Pressurized
- Toxicity
- Non-Toxic
- Erasable
- Non-Erasable
- Washable
- Non-Washable
- X-Ray Detectable
- X-Ray Detectable
- Number of Markers
- 1
Description
Pen, Pen Tip 0.9 mm, Barrel Material Brass, Barrel Color Green, Pen Grip Textured Grip, Pen Cap Retractable, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series All-Weather Metal Pen, Features All-Weather, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.