Shop PILOT
See all product information
Create Account
Gel Pens, 0.7 mm Fine Pen Point, Refillable, Black Ink, Gel-based, Tungsten Carbide Tip, 1, 12PK
- Mfr # 19855
- Zoro # G123365366
product price:Â
$
29.45
/pk of 12, $2.45/ea
Key Features
Features
Durable, Long Lasting, Archival-safe, Quick-drying Ink, Smooth Writing, Refillable
Tip Material
Tungsten Carbide
Pen Type
Gel
Grip Type
Contoured, Cushioned
Point Size
0.7 mm Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19855
- Zoro #
- G123365366
- UPC #
- 72838198556
- Country of Origin
- Japan
Dimensions
- Point Size
- 0.7 mm Fine
Details
- Features
- Durable, Long Lasting, Archival-safe, Quick-drying Ink, Smooth Writing, Refillable
- Tip Material
- Tungsten Carbide
- Item
- Pen
- Pen Type
- Gel
- Grip Type
- Contoured, Cushioned
- Ink Type
- Gel-based
- Ink Color
- Black
Description
Gel Pens - 0.7 mm Fine Pen Point - Refillable - Black Ink - Gel-based - Tungsten Carbide Tip - 1 Dozen, 12PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.