
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
672
Zoro #
G3780257
UPC #
632281067207
Country of Origin
United States
Dimensions
Sheet Size
4-5/8 in x 7 in
Details
Number of Sheets
100
Recycled Content
0 %
Paper Weight
32 lb
Item
Looseleaf Paper
Number of Holes
6
Color
White
Rule
Universal
Description
Looseleaf Paper, Universal, Sheet Size 4-5/8 in x 7 in, Number of Holes 6, Number of Sheets 100, Color White, Paper Weight 32 lb, Recycled Content 0 Percent, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.