Shop RITE IN THE RAIN
See all product information
Create Account
Monsoon Rapid MED Utility Bag 7X9 Black
- Mfr # M797
- Zoro # G116592298
product price:Â
$
62.59
/ea
Sold in multiples of 12 for
$751.08
Key Features
Color
Black
Size
7 in x 9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M797
- Zoro #
- G116592298
- UPC #
- -
- Country of Origin
- United States
- Item
- Utility Bag
- Color
- Black
Dimensions
- Size
- 7 in x 9 in
Description
Utility Bag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.