Zoro Homepage

Notebook

  • Mfr # 973-LG

  • Zoro # G716307650


product price: $17.79
/ea
Sold in multiples of 6 for $106.74

Key Features

Cover Material
Polydura
Rule
Universal
Sheet Size
6 5/8 x 8 1/2 in
Binding
Side-Spiral Wire O
Paper Weight
32 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973-LG
Zoro #
G716307650
UPC #
632281102717
Country of Origin
United States

Dimensions

Sheet Size
6 5/8 x 8 1/2 in

Details

Cover Material
Polydura
Rule
Universal
Binding
Side-Spiral Wire O
Paper Weight
32 lb
Paper Color
Green
Binding Location
Left
Item
Notebook
Cover Color
Green
Number of Carbon Sheets
0
Includes
Conversion Tables, Imperial and Metric Rulers
Features
Rust-Resistant
Recycled Content
0 %
Backing
Polydura
Total Number of Sheets
42
Pages Numbered
No
National Stock No.
NSN - 7530-01-694-2769

Description

Notebook, Cover Color Green, Cover Material Polydura, Binding Side-Spiral Wire O, Binding Location Left, Backing Polydura, Total Number of Sheets 42, Sheet Size 6 5/8 x 8 1/2 in, Rule Universal, Paper Color Green, Paper Weight 32 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, National Stock No. NSN - 7530-01-694-2769, Includes Conversion Tables, Imperial and Metric Rulers, Features Rust-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.