Zoro Homepage

Pen, Black Ink, Black Barrel, Fine

  • Mfr # 20K

  • Zoro # G212074520


product price: $17.15
/ea

Key Features

Pen Ink Color
Black
Pen Grip
Textured Cushion
Series
Mini Bolt-Action Pen
Pen Tip
0.9 mm
Barrel Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20K
Zoro #
G212074520
UPC #
632281104254
Country of Origin
United States

Details

Item
Pen
Pen Ink Color
Black
Pen Grip
Textured Cushion
Series
Mini Bolt-Action Pen
Pen Tip
0.9 mm
Barrel Color
Black
Features
Skip-Resistant Ink
Barrel Material
Plastic
Washable
Washable
Number of Markers
1
Shape
Triangular
Tip Type
Fine
X-Ray Detectable
X-Ray Detectable
Includes Pen Cushion
Cushion Not Included
Irradiated
Non-Irradiated
Cartridge Type
Pressurized
Metal Detectable
Not Metal Detectable
Refillable
Refillable
Marker Cap
Retractable
Clip Type
Lanyard Loop/Pocket Clip
Toxicity
Non-Toxic

Description

Pen, Pen Tip 0.9 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip Textured Cushion, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series Mini Bolt-Action Pen, Features Skip-Resistant Ink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.