Shop RITE IN THE RAIN
See all product information
Create Account
weatherproof copier paper
Mfr # 328511
Zoro # G424224126
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Color
White
For Use With
Laser Printers, Photo Printers
Backing Type
No Backing
Finish
Water-Resistant
Paper Weight
32 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 328511
- Zoro #
- G424224126
- UPC #
- 632281328513
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8.5 in x 11 in
Details
- Color
- White
- For Use With
- Laser Printers, Photo Printers
- Backing Type
- No Backing
- Finish
- Water-Resistant
- Paper Weight
- 32 lb
- Item
- Weatherproof Copy Paper
- Number of Cases on Pallet
- 0
- Recycled Content
- 0 %
Description
Weatherproof Copy Paper, Sheet Size 8.5 in x 11 in, Paper Size Name Letter, Paper Weight 32 lb, Brightness Not Applicable, Color White, Finish Water-Resistant, 3 Hole Punch No, Total Number of Sheets 500, Number of Reams per Case 1, Number of Cases on Pallet 0, For Use With Laser Printers, Photo Printers, Recycled Content 0 Percent