Shop RITE IN THE RAIN
See all product information
Create Account
weatherproof copier paper
Mfr # 201117
Zoro # G224223855
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Number of Cases on Pallet
0
Color
White
Sheet Size
11 in x 17 in
Finish
Water-Resistant
Paper Weight
20 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 201117
- Zoro #
- G224223855
- UPC #
- 632281117209
- Country of Origin
- United States
Dimensions
- Sheet Size
- 11 in x 17 in
Details
- Number of Cases on Pallet
- 0
- Color
- White
- Item
- Weatherproof Copy Paper
- Finish
- Water-Resistant
- Paper Weight
- 20 lb
- For Use With
- Laser Printers, Photo Printers
- Backing Type
- No Backing
- Recycled Content
- 0 %
Description
Weatherproof Copy Paper, Sheet Size 11 in x 17 in, Paper Size Name Tabloid, Paper Weight 20 lb, Brightness Not Applicable, Color White, Finish Water-Resistant, 3 Hole Punch No, Total Number of Sheets 500, Number of Reams per Case 1, Number of Cases on Pallet 0, For Use With Laser Printers, Photo Printers, Recycled Content 0 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.