Weatherproof Kit
- Mfr # FIST4T-KIT
- Zoro # G524224040
product price:Â
$
1,245.99
/ea
Free Shipping & Returns
Key Features
Sheet Size
8.5 in x 11 in, 6.625 in x 8.5 in, 3 in x 5in
Includes
National Stock No.
NSN: 7530-01-713-8189
Rule
Universal
Cover Color
Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FIST4T-KIT
- Zoro #
- G524224040
- UPC #
- 632281105091
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8.5 in x 11 in, 6.625 in x 8.5 in, 3 in x 5in
Details
- Item
- Weatherproof Kit
- Includes
- National Stock No.
- NSN: 7530-01-713-8189
- Rule
- Universal
- Cover Color
- Tan
- Cover Material
- Cordura Fabric
- Paper Color
- Tan, White, Green, & Gray
- Number of Sheets
- 100
- Binding
- Top-Spiral Wire-O; Stapled
Description
Weatherproof Kit, Cover Color Tan, Cover Material Cordura Fabric, Binding Top-Spiral Wire-O; Stapled, Number of Sheets 100, Sheet Size 8.5 in x 11 in, 6.625 in x 8.5 in, 3 in x 5in, Rule Universal, Paper Color Tan, White, Green, & Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.